Series Information
| Manufacturer Part Number | 1052956 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Photoelectric Sensors |
| Description | Contrast sensors, KTM, KTM-WP1A182V, Light source: LED, RGB, Communication interface: -, Sensing distance: 11 mm, Switching output: PNP, Light spot size: 1.6 mm x 9.5 mm, Light spot direction: Vertical, Light emission: Long side of housing, Connection t |
| Light Source | LED-RGB |
| Scanning Range | 11 mm |
| Voltage | 12-24 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Max Output Current | 0.05 A |
| Connection Type | Cable with M12 Connector |
| Switching Element | PNP |
| Switching Principle | Light On, Dark On |
| Frequency | 15,000 Hz |
| Composition | Non-Metallic |
| Operating Temperature | 14-131 °F |
| Protection Rating | IP67 |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |