Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Name Brand Replacements™ Contactors
KTM34-1
Name Brand Replacements™ Contactors
CONTACT KIT, TYPE TM SERIES,
This item cannot be canceled or returned
Description
CONTACT KIT, TYPE TM SERIES,
Specifications
Specifications
| Manufacturer Part Number |
KTM34-1 |
| Manufacturer |
Name Brand Replacements™ |
| Family Series |
Name Brand Replacements™ Contactors |
| Description |
CONTACT KIT, TYPE TM SERIES, 3-POLE, N/O, SIZE 4 , JOSLYN CLARK DROP IN REPLACEMENT |
| Poles |
3 NO |
| Frame Size |
4 |
| OEM Name |
Joslyn Clark |
| Product Series |
Type TM Series |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
KTM34-1
Name Brand Replacements™ Contactors