KTR-0625CA-HD19-18MMCA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KTR-0625CA-HD19-18MMCA KTR Couplings, Rotex Series, Coupling, 5/8in. CA to 18mm CA Bore,

MFG Item Number
KTR-0625CA-HD19-18MMCA

KTR-0625CA-HD19-18MMCA KTR Couplings, Rotex Series, Coupling, 5/8in. CA to 18mm CA Bore,

MFG Item Number
KTR-0625CA-HD19-18MMCA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplings, ROTEX Series
Item #
KTR-0625CA-HD19-18MMCA
Coupling, 5/8in. CA to 18mm CA Bore,

ROTEX Series Information

Rotex couplings are designed to transmit torque between drive and driven components via curved jaw hubs and elastomeric elements commonly known as spiders. The combination of these components provides dampening and accommodation for misalignments. This product is available in a variety of metals, elastomers and mounting configurations to meet your specific needs. Rotex couplings suitable for horizontal or vertical applications are constructed from a variety of materials and geometries providing a torsionally flexible platform optimizing the balance between inertia, coupling performance and application requirements. The machined concaved jaws provide a pocket for the crowned spider legs, allowing the hubs to articulate freely while accommodating misalignment, minimizing restoring forces, dampening shock and vibration while providing failsafe torque transmission. The symmetrical relationship of the hubs allows for a variety of accessories to accommodate different shaft distances.

Videos

Specifications

Specifications
Manufacturer Part Number KTR-0625CA-HD19-18MMCA
Manufacturer KTR
Product Series ROTEX
Family Series KTR Couplings, Rotex Series
Description Coupling, 5/8in. CA to 18mm CA Bore, HD
Style Jaw
Size 19
Hub A Shaft Size 625
Hub A Material Cast Aluminum
Hub B Shaft Size 18 mm
Hub B Material Cast Aluminum
Continuous Torque(in-lb) 150 In-lbs
Approvals ATEX 95 (Category 2G/2D)
Net Weight 0 lbs
Gross Weight 0 lbs