KTR-0875ST-HD24-1125CA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KTR-0875ST-HD24-1125CA KTR Couplings, Rotex Series, Coupling, 7/8in. ST to 1-1/8in. CA Bore,

MFG Item Number
KTR-0875ST-HD24-1125CA

KTR-0875ST-HD24-1125CA KTR Couplings, Rotex Series, Coupling, 7/8in. ST to 1-1/8in. CA Bore,

MFG Item Number
KTR-0875ST-HD24-1125CA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplings, ROTEX Series
Item #
KTR-0875ST-HD24-1125CA
Coupling, 7/8in. ST to 1-1/8in. CA Bore,

ROTEX Series Information

Rotex couplings are designed to transmit torque between drive and driven components via curved jaw hubs and elastomeric elements commonly known as spiders. The combination of these components provides dampening and accommodation for misalignments. This product is available in a variety of metals, elastomers and mounting configurations to meet your specific needs. Rotex couplings suitable for horizontal or vertical applications are constructed from a variety of materials and geometries providing a torsionally flexible platform optimizing the balance between inertia, coupling performance and application requirements. The machined concaved jaws provide a pocket for the crowned spider legs, allowing the hubs to articulate freely while accommodating misalignment, minimizing restoring forces, dampening shock and vibration while providing failsafe torque transmission. The symmetrical relationship of the hubs allows for a variety of accessories to accommodate different shaft distances.

Videos

Specifications

Specifications
Manufacturer Part Number KTR-0875ST-HD24-1125CA
Manufacturer KTR
Product Series ROTEX
Family Series KTR Couplings, Rotex Series
Description Coupling, 7/8in. ST to 1-1/8in. CA Bore, HD
Style Jaw
Size 24
Hub A Shaft Size 875
Hub A Material Steel
Hub B Shaft Size 1125
Hub B Material Cast Aluminum
Continuous Torque(in-lb) 531 In-lbs
Approvals ATEX 95 (Category 2G/2D)
Net Weight 0 lbs
Gross Weight 0 lbs