Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KTR100A64 TCI Line Reactors, Tuning Reactor, 480V, 100KVAR

MFG Item Number
KTR100A64

KTR100A64 TCI Line Reactors, Tuning Reactor, 480V, 100KVAR

MFG Item Number
KTR100A64
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, Series
Item #
KTR100A64
Tuning Reactor, 480V, 100KVAR

Series Information

Specifications

Specifications
Manufacturer Part Number KTR100A64
Manufacturer TCI
Family Series TCI Line Reactors
Description Tuning Reactor, 480V, 100KVAR
Nominal Voltage 480 V
Voltage 480 V
Enclosed No
Current Rating 140 A
Terminals Ring Lug
Net Weight 105 lbs
Gross Weight 105 lbs