Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TCI Line Reactors, KTR Series
KTR5A65HG
TCI Line Reactors, KTR Series
Tuning Reactor,High Performance,15HP
MFG Item Number
KTR5A65HG
This item cannot be canceled or returned
Description
Line Reactors, KTR Series
Tuning Reactor,High Performance,15HP
Specifications
Specifications
| Manufacturer Part Number |
KTR5A65HG |
| Manufacturer |
TCI |
| Product Series |
KTR |
| Family Series |
TCI Line Reactors, KTR Series |
| Description |
Tuning Reactor,High Performance,15HP |
| Horsepower |
15 hp |
| Current Rating |
5 A |
| Net Weight |
9.94 lbs |
| Gross Weight |
11.06 lbs |
KTR5A65HG
TCI Line Reactors, KTR Series