Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TCI Line Reactors, KTR Series
KTR60A65HG
TCI Line Reactors, KTR Series
Tuning Reactor,High Performance,
MFG Item Number
KTR60A65HG
This item cannot be canceled or returned
Description
Line Reactors, KTR Series
Tuning Reactor,High Performance,
Specifications
Specifications
| Manufacturer Part Number |
KTR60A65HG |
| Manufacturer |
TCI |
| Product Series |
KTR |
| Family Series |
TCI Line Reactors, KTR Series |
| Description |
Tuning Reactor,High Performance, 200HP |
| Horsepower |
200 hp |
| Current Rating |
60 A |
| Net Weight |
118 lbs |
| Gross Weight |
118 lbs |
KTR60A65HG
TCI Line Reactors, KTR Series