Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KTR80A64 TCI Line Reactors, KTR Series, TUNING REACTOR 480V 80 KVAR
KTR80A64 TCI Line Reactors, KTR Series, TUNING REACTOR 480V 80 KVAR
This item cannot be canceled or returned
Description
Line Reactors, KTR Series
TUNING REACTOR 480V 80 KVAR
Specifications
Specifications
| Manufacturer Part Number |
KTR80A64 |
| Manufacturer |
TCI |
| Product Series |
KTR |
| Family Series |
TCI Line Reactors, KTR Series |
| Description |
TUNING REACTOR 480V 80 KVAR |
| Nominal Voltage |
480 V |
| Voltage |
480 V |
| Current Rating |
80 A |
| Net Weight |
105 lbs |
| Gross Weight |
105 lbs |
KTR80A64
TCI Line Reactors, KTR Series