KTS-R-400
Eaton's Bussmann series Fuses, KTS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KTS-R-400

Eaton's Bussmann series Fuses, KTS Series

KTS-R-400

Eaton's Bussmann series Fuses, KTS Series
LIMITRON FAST ACTING FUSE
MFG Item Number
KTS-R-400
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, KTS Series
Item #
KTS-R-400
LIMITRON FAST ACTING FUSE

KTS Series Information

  • .1~600 Amps
  • 600VAC
  • Fast Acting
  • Cartridge and Single Slotted
  • UL, CSA Approvals
Single element, fast acting fuses with minimal time delay. Provides high degree of short‑circuit limitation (component protection). Particularly suited for circuits with no heavy surge currents of motors, transformers, solenoids, and welders. These fuses are commonly used to protect circuit breakers with lower interrupting ratings. If used on circuits with surge currents (motors, ect,) must be sized to prevent unwanted opening and thus only provide short‑circuit protection.

Specifications

Specifications
Manufacturer Part Number KTS-R-400
Manufacturer Eaton's Bussmann series
Product Series KTS
Family Series Eaton's Bussmann series Fuses, KTS Series
Description Eaton Bussmann series KTS-R fuse, 70/30 brass end cap, Panelboards, 400 A, 1, Class RK1, Non-indicating, Blade end x blade end, 200 kAIC at 600 Vac, Melamine glass tube, Standard, 600 V
Fuse Type UL Class RK1
Current Rating 400 A
AC Voltage 600 VAC
Class RK1
Characteristic Fast Acting
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Single Slotted
Approvals CSA, UL
Net Weight 2.4 lbs
Gross Weight 2.4 lbs