KTS-R-5
Eaton's Bussmann series Fuses, KTS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KTS-R-5

Eaton's Bussmann series Fuses, KTS Series

KTS-R-5

Eaton's Bussmann series Fuses, KTS Series
LIMITRON FAST ACTING FUSE CLASS RK1
MFG Item Number
KTS-R-5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, KTS Series
Item #
KTS-R-5
LIMITRON FAST ACTING FUSE CLASS RK1

KTS Series Information

  • .1~600 Amps
  • 600VAC
  • Fast Acting
  • Cartridge and Single Slotted
  • UL, CSA Approvals
Single element, fast acting fuses with minimal time delay. Provides high degree of short‑circuit limitation (component protection). Particularly suited for circuits with no heavy surge currents of motors, transformers, solenoids, and welders. These fuses are commonly used to protect circuit breakers with lower interrupting ratings. If used on circuits with surge currents (motors, ect,) must be sized to prevent unwanted opening and thus only provide short‑circuit protection.

Specifications

Specifications
Manufacturer Part Number KTS-R-5
Manufacturer Eaton's Bussmann series
Product Series KTS
Family Series Eaton's Bussmann series Fuses, KTS Series
Description Eaton Bussmann series KTS-R fuse, Panelboards, 5 A, 1, Class RK1, Non-indicating, 200 kAIC at 600 Vac, Standard, 600 V
Fuse Type UL Class RK1
Current Rating 5 A
AC Voltage 600 VAC
Class RK1
Characteristic Fast Acting
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CSA, UL
Net Weight 0.13 lbs
Gross Weight 0.13 lbs