Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
KTS-S-6
Eaton's Bussmann series Fuses
LIMITRON FAST ACTING FUSE
This item cannot be canceled or returned
Description
LIMITRON FAST ACTING FUSE
Specifications
Specifications
| Manufacturer Part Number |
KTS-S-6 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series KTS-S fuse, 6 A, Knife blade |
| Fuse Type |
UL Class RK1 |
| Current Rating |
6 A |
| Class |
RK1 |
| Net Weight |
0.13 lbs |
| Gross Weight |
0.13 lbs |
KTS-S-6
Eaton's Bussmann series Fuses