Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KTS3FLD
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
KTS3FLD |
| Description |
Front Locking Device Ts |
| Accessory Type |
Locking Device |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.91 lbs |
KTS3FLD
ABB Circuit Breakers