Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KTS3M8

ABB Circuit Breakers

KTS3M8

ABB Circuit Breakers
Electric Operator Ts3 24VDC
MFG Item Number
KTS3M8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
KTS3M8
Electric Operator Ts3 24VDC

Series Information

Specifications

Specifications
Family Series ABB Circuit Breakers
Manufacturer ABB
Manufacturer Part Number KTS3M8
Description Electric Operator Ts3 24VDC
Accessory Type Electrical Operator
For Use With Circuit Breakers
Max Voltage 24 VDC
Net Weight 3.61 lbs
Gross Weight 3.95 lbs