Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KTS3S9

ABB Circuit Breakers

KTS3S9

ABB Circuit Breakers
Shunt Trip, 12VDC, Field-Installable
MFG Item Number
KTS3S9
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
KTS3S9
Shunt Trip, 12VDC, Field-Installable

Series Information

Specifications

Specifications
Family Series ABB Circuit Breakers
Manufacturer ABB
Manufacturer Part Number KTS3S9
Description Shunt Trip, 12VDC, Field-Installable Also Requires Use of a Shunt Trip Connector
Accessory Type Shunt Trip
Max Voltage 12 VDC
Net Weight 0.2892 lbs
Gross Weight 0.42 lbs