Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
KTU-400 Eaton's Bussmann series Fuses, KTU Series, LIMITRON FAST ACTING FUSE
KTU-400 Eaton's Bussmann series Fuses, KTU Series, LIMITRON FAST ACTING FUSE
This item cannot be canceled or returned
Description
LIMITRON FAST ACTING FUSE
601~6000 Amps 600VAC Fast Acting Center Bolted UL, CSA Approvals The Bussman KTU Series are for protection of circuit breakers with lower interrupting ratings and non‑inductive loads such as lighting and heating circuits.
Specifications
Specifications
Manufacturer Part Number
KTU-400
Manufacturer
Eaton's Bussmann series
Product Series
KTU
Family Series
Eaton's Bussmann series Fuses, KTU Series
Description
Eaton Bussmann series KTU fuse, 400 A
Fuse Type
UL Class L
Current Rating
400 A
AC Voltage
600 VAC
Class
L
Characteristic
Fast Acting
Trip Indicator
No
Alarm Contacts
No
Package Type
Center Bolted
Approvals
CE, CSA, UL
Net Weight
3.75 lbs
Gross Weight
3.75 lbs
KTU-400
Eaton's Bussmann series Fuses, KTU Series