KTU-750
Eaton's Bussmann series Fuses, KTU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KTU-750

Eaton's Bussmann series Fuses, KTU Series

KTU-750

Eaton's Bussmann series Fuses, KTU Series
LIMITRON FAST ACTING FUSE CLASS L
MFG Item Number
KTU-750
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, KTU Series
Item #
KTU-750
LIMITRON FAST ACTING FUSE CLASS L

KTU Series Information

  • 601~6000 Amps
  • 600VAC
  • Fast Acting
  • Center Bolted
  • UL, CSA Approvals
The Bussman KTU Series are for protection of circuit breakers with lower interrupting ratings and non‑inductive loads such as lighting and heating circuits.
  • RoHS Compliant

Specifications

Specifications
Manufacturer Part Number KTU-750
Manufacturer Eaton's Bussmann series
Product Series KTU
Family Series Eaton's Bussmann series Fuses, KTU Series
Description Eaton Bussmann series KTU fuse, Large distribution switchboards, Power panelboards, 750 A, Class L, Non-indicating, 200 kAIC at 600 Vac, Silver-plated end bells, Melamine glass tube, Bolt, Standard
Fuse Type UL Class L
Current Rating 750 A
AC Voltage 600 VAC
Class L
Characteristic Fast Acting
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Approvals CE, CSA, UL
Net Weight 3.75 lbs
Gross Weight 3.75 lbs