KTU-900
Eaton's Bussmann series Fuses, KTU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KTU-900

Eaton's Bussmann series Fuses, KTU Series

KTU-900

Eaton's Bussmann series Fuses, KTU Series
LIMITRON FAST ACTING FUSE
MFG Item Number
KTU-900
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, KTU Series
Item #
KTU-900
LIMITRON FAST ACTING FUSE

KTU Series Information

  • 601~6000 Amps
  • 600VAC
  • Fast Acting
  • Center Bolted
  • UL, CSA Approvals
The Bussman KTU Series are for protection of circuit breakers with lower interrupting ratings and non‑inductive loads such as lighting and heating circuits.
  • RoHS Compliant

Specifications

Specifications
Manufacturer Part Number KTU-900
Manufacturer Eaton's Bussmann series
Product Series KTU
Family Series Eaton's Bussmann series Fuses, KTU Series
Description Eaton Bussmann series KTU fuse, 900 A, Class L, Non-indicating, Bolted blade end x bolted blade end, 200 kAIC at 600 Vac, Silver-plated end bells, Melamine glass tube, Bolt, Standard
Fuse Type UL Class L
Current Rating 900 A
AC Voltage 600 VAC
Class L
Characteristic Fast Acting
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Approvals CE, CSA, UL
Net Weight 4.25 lbs
Gross Weight 4.25 lbs