Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KTU9-40H-3D-2 Sprecher + Schuh Circuit Breakers, KTU9 Series, 2A 3-pole Circuit Breaker.
MFG Item Number
KTU9-40H-3D-2
KTU9-40H-3D-2 Sprecher + Schuh Circuit Breakers, KTU9 Series, 2A 3-pole Circuit Breaker.
MFG Item Number
KTU9-40H-3D-2
This item cannot be canceled or returned
Description
Circuit Breakers, KTU9 Series
2A 3-pole Circuit Breaker.
Specifications
Specifications
| Manufacturer Part Number |
KTU9-40H-3D-2 |
| Manufacturer |
Sprecher + Schuh |
| Product Series |
KTU9 |
| Family Series |
Sprecher + Schuh Circuit Breakers, KTU9 Series |
| Description |
2A 3-pole Circuit Breaker |
| Poles |
3 |
| Current Rating |
2 A |
| Max Voltage |
600 VAC |
| Trip Curve |
D |
| Trip Unit |
Thermal Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| GFCI |
No |
| Neutral Protection |
No |
| 100% Rated |
Yes |
| Terminal Type |
Screw |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| UL Standard |
489 |
| Approvals |
CE, cULus |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
KTU9-40H-3D-2
Sprecher + Schuh Circuit Breakers, KTU9 Series