Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Bussmann series Terminal Blocks
KU12-00WCNUV
Eaton's Bussmann series Terminal Blocks
KU Series 12 Pole Barrier Strip
MFG Item Number
KU12-00WCNUV
This item cannot be canceled or returned
Description
KU Series 12 Pole Barrier Strip
Specifications
Specifications
Manufacturer Part Number
KU12-00WCNUV
Manufacturer
Eaton's Bussmann series
Family Series
Eaton's Bussmann series Terminal Blocks
Description
Eaton Bussmann KU series panel mount terminal block connector, Top cover and two end plates, 600 V, 60 A, 12-pole, Black, Molded nuclear grade noryl base
Number of Poles
12
Connection Type
Screw Clamp
UL Voltage
600 VAC
Wire Size Range
22-6 AWG
Current Rating
60 A
Color
Black
Mounting
Surface Mount
Pluggable
No
Approvals
CSA, UL
Net Weight
0.4 lbs
Gross Weight
0.4 lbs
KU12-00WCNUV
Eaton's Bussmann series Terminal Blocks