Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Terminal Blocks, KUH Series
KUH12C
Eaton's Bussmann series Terminal Blocks, KUH Series
This item cannot be canceled or returned
Description
Terminal Blocks, KUH Series
Specifications
Specifications
| Manufacturer Part Number |
KUH12C |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
KUH |
| Family Series |
Eaton's Bussmann series Terminal Blocks, KUH Series |
| Description |
Eaton Bussmann KU series panel mount terminal block connector, 600V, 60A, Twelve-pole, Bl |
| Number of Poles |
12 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
22-6 AWG |
| Current Rating |
60 A |
| Color |
Black |
| Mounting |
Surface Mount |
| Pluggable |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.457 lbs |
| Gross Weight |
0.457 lbs |
KUH12C
Eaton's Bussmann series Terminal Blocks, KUH Series