Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 2056406 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Couplings |
| Description | 2056406, Beam Coupling |
| Style | Bar |
| Hub A Shaft Size | 6 mm |
| Hub A Material | Aluminum |
| Hub B Shaft Size | 6 mm |
| Hub B Material | Aluminum |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |