Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 5312985 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Couplings |
| Description | 5312985, Spring Disc Coupling |
| Style | Spring |
| Hub A Shaft Size | 6 mm |
| Hub B Shaft Size | 10 mm |
| Net Weight | 0.065 lbs |
| Gross Weight | 0.07 lbs |