Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KUP-3838-H
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
7102151 |
| Manufacturer |
Sick |
| Family Series |
Sick Couplings |
| Description |
7102151, Shaft Coupling |
| Hub A Shaft Size |
375 |
| Hub B Shaft Size |
375 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
KUP-3838-H
Sick Couplings