KURFP-3008-NCWC2
Kingfisher Controls Inductive Proximity, KURFP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KURFP-3008-NCWC2 Kingfisher Controls Inductive Proximity, KURFP Series, Submersive Prox,Flush,2 meter Cable,

MFG Item Number
KURFS-3008-NCWC2

KURFP-3008-NCWC2 Kingfisher Controls Inductive Proximity, KURFP Series, Submersive Prox,Flush,2 meter Cable,

MFG Item Number
KURFS-3008-NCWC2
Item Number
KURFP-3008-NCWC2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, KURFP Series
Item #
KURFP-3008-NCWC2
Submersive Prox,Flush,2 meter Cable,

KURFP Series Information

  • Has a Current Leakage of Less Than 0.01 Milliamps
  • Has Reverse Polarity and Short Circuit Protection
  • Maximum Load Current is 200 Milliamps
  • Operating Voltage Range is 10‑30 VDC
  • Cable Length Can Be 2 or 5 Meters

Specifications

Specifications
Manufacturer Part Number KURFS-3008-NCWC2
Manufacturer Kingfisher Controls
Product Series KURFP
Family Series Kingfisher Controls Inductive Proximity, KURFP Series
Description Submersive Prox,Flush,2 meter Cable, 8mm,NPN,N.C.
Diameter 0.03 mm
Shielding Shielded
Power Type DC
Range 8 mm
Connection Type 2 Meter Cable
Length 2 m
Output Type NC NPN
Number of Wires 3
Submersible Protection 10 m
Composition Non-Metallic
Nominal Voltage 12 VDC, 24 VDC
Voltage 10-30 VDC
Max Load Current 0.2 A
Frequency 150 Hz
Operating Temperature -13-122 °F
Sensing Type End
Status Indicator No
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals CE
Net Weight 0.335 lbs
Gross Weight 0.335 lbs