Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Terminal Blocks, KUX Series
KUX2-BPNU
Eaton's Bussmann series Terminal Blocks, KUX Series
KUX Series 2-Pole Barrier Strip
MFG Item Number
KUX2-BPNU
This item cannot be canceled or returned
Description
Terminal Blocks, KUX Series
KUX Series 2-Pole Barrier Strip
Specifications
Specifications
| Manufacturer Part Number |
KUX2-BPNU |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
KUX |
| Family Series |
Eaton's Bussmann series Terminal Blocks, KUX Series |
| Description |
Eaton Bussmann KU series panel mount terminal block connector, 600V, 60A, Short Block, Two-pole, Black, Molded nuclear grade noryl base, Nickel-plated brass philslot screw - KUX2-BPNU |
| Number of Poles |
2 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
22-6 AWG |
| Current Rating |
60 A |
| Color |
Black |
| Mounting |
Surface Mount |
| Pluggable |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.18 lbs |
| Gross Weight |
0.18 lbs |
KUX2-BPNU
Eaton's Bussmann series Terminal Blocks, KUX Series