Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Terminal Blocks, KUXRL Series
KUXRL12-BP
Eaton's Bussmann series Terminal Blocks, KUXRL Series
TERMINAL BLOCK W/BP SCREW
MFG Item Number
KUXRL12-BP
This item cannot be canceled or returned
Description
Terminal Blocks, KUXRL Series
TERMINAL BLOCK W/BP SCREW
Specifications
Specifications
| Manufacturer Part Number |
KUXRL12-BP |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
KUXRL |
| Family Series |
Eaton's Bussmann series Terminal Blocks, KUXRL Series |
| Description |
Eaton Bussmann KU series panel mount terminal block connector, 600V, 60A, Short Block, Twelve-pole, Black, Molded nuclear grade noryl base, nickel-plated brass philslot screw |
| Number of Poles |
12 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
22-6 AWG |
| Current Rating |
60 A |
| Color |
Black |
| Mounting |
Surface Mount |
| Pluggable |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
KUXRL12-BP
Eaton's Bussmann series Terminal Blocks, KUXRL Series