KUXSC Series Information
| Manufacturer Part Number | KUXSC12-W |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | KUXSC |
| Family Series | Eaton's Bussmann series Terminal Blocks, KUXSC Series |
| Description | Eaton Bussmann KU series panel mount terminal block connector, 600V, 60A, Short Block Shorting strap and screws, Twelve-pole, Black, Molded nuclear grade noryl base, nickel-plated brass washer head |
| Number of Poles | 12 |
| Connection Type | Screw Clamp |
| UL Voltage | 600 VAC |
| Wire Size Range | 22-6 AWG |
| Current Rating | 60 A |
| Color | Black |
| Mounting | Surface Mount |
| Pluggable | No |
| Approvals | CSA, UL |
| Net Weight | 0.4 lbs |
| Gross Weight | 0.4 lbs |