Eaton's Bussmann series Terminal Blocks, KUXSC Series
Description
Eaton Bussmann KU series panel mount terminal block connector, 600 V, 60 A, 4-pole, Black, Molded nuclear grade noryl base, Nickel-plated brass washer head with marker strip for cover
Number of Poles
4
Connection Type
Screw Clamp
UL Voltage
600 VAC
Wire Size Range
22-6 AWG
Current Rating
60 A
Color
Black
Mounting
Surface Mount
Pluggable
No
Approvals
CSA, UL
Net Weight
0.2 lbs
Gross Weight
0.2 lbs
Added to cart
KUXSC4-WPT
Eaton's Bussmann series Terminal Blocks, KUXSC Series