Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Terminal Blocks, KUXSC Series
KUXSC6-00WCPT
Eaton's Bussmann series Terminal Blocks, KUXSC Series
KUXSC Series 6 Pole Barrier Strip
MFG Item Number
KUXSC6-00WCPT
This item cannot be canceled or returned
Description
Terminal Blocks, KUXSC Series
KUXSC Series 6 Pole Barrier Strip
Specifications
Specifications
| Manufacturer Part Number |
KUXSC6-00WCPT |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
KUXSC |
| Family Series |
Eaton's Bussmann series Terminal Blocks, KUXSC Series |
| Description |
Eaton Bussmann KU series panel mount terminal block connector, 700 V UL, 690 V IEC, 350 A, 100 kAIC, Other, Fuse, Class aR, Flush |
| Number of Poles |
6 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
22-6 AWG |
| Current Rating |
60 A |
| Color |
Black |
| Mounting |
Surface Mount |
| Pluggable |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.233 lbs |
| Gross Weight |
0.233 lbs |
KUXSC6-00WCPT
Eaton's Bussmann series Terminal Blocks, KUXSC Series