Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KV10-8F-D Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, VINYL FRK TERMINAL, 12-10, No8 STUD
MFG Item Number
KV10-8F-D
KV10-8F-D Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, VINYL FRK TERMINAL, 12-10, No8 STUD
MFG Item Number
KV10-8F-D
This item cannot be canceled or returned
Description
Terminals, CATAMOUNT-TERMINALS Series
VINYL FRK TERMINAL, 12-10, No8 STUD
CATAMOUNT-TERMINALS Series Information
- Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
- UL Listed E9809 Unless Otherwise Specified
- Long Barrel Selectively Annealed
Specifications
Specifications
| Manufacturer Part Number |
KV10-8F-D |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
CATAMOUNT-TERMINALS |
| Family Series |
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series |
| Description |
Vinyl Fork Wire Range 12-10 Bolt Hole 8 |
| Terminal Type |
Spade/Fork |
| Wire Size Range |
12-10 AWG |
| Insulated |
Insulated |
| Insulation Material |
Vinyl |
| Color |
Yellow |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
#8 |
| Maximum Temperature |
167 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
KV10-8F-D
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series