KV18-38R-M
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KV18-38R-M Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, VINYL RING 22-18 AWG, 3/8 BOLT HOLE

MFG Item Number
KV18-38R-M

KV18-38R-M Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, VINYL RING 22-18 AWG, 3/8 BOLT HOLE

MFG Item Number
KV18-38R-M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Terminals, CATAMOUNT-TERMINALS Series
Item #
KV18-38R-M
VINYL RING 22-18 AWG, 3/8 BOLT HOLE

CATAMOUNT-TERMINALS Series Information

  • Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
  • UL Listed E9809 Unless Otherwise Specified
  • Long Barrel Selectively Annealed


Specifications

Specifications
Manufacturer Part Number KV18-38R-M
Manufacturer Catamount, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description Vinyl Ring Wire Range 22-16 Bolt Hole 3/8, Package of 1000
Terminal Type Ring
Wire Size Range 22-16 AWG
Insulated Insulated
Insulation Material Vinyl
Color Blue
Material Copper
Plating Material Tin
Maximum Temperature 167 °F
Approvals CSA, UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs