KVS26

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KVS26 Burndy Connectors, KVS Series, 2/0R-2/0T CU 2BLT CONN

MFG Item Number
KVS26

KVS26 Burndy Connectors, KVS Series, 2/0R-2/0T CU 2BLT CONN

MFG Item Number
KVS26
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, KVS Series
Item #
KVS26
2/0R-2/0T CU 2BLT CONN

KVS Series Information

Compact, two‑piece, high strength; high copper alloy BURNDY® OKLIP™ recommended for heavy duty connections. Neoprene rings hold bolts in place during installation. Installed with ordinary wrench.

Specifications

Specifications
Manufacturer Part Number KVS26
Manufacturer Burndy
Product Series KVS
Family Series Burndy Connectors, KVS Series
Description 2/0R-2/0T CU 2BLT CONN
Style Dual Bolt
Composition Copper
Cond. AWG Main 1-2/0 AWG
Cond. AWG Tap 6-2/0 AWG
Approvals CSA, UL
Net Weight 0.28 lbs
Gross Weight 0.28 lbs
Alternatives
IKB-4/0
IKB-4/0
Ilsco Fittings, IKB Series