KVS26A
Burndy Connectors, KVS-A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KVS26A Burndy Connectors, KVS-A Series, OKLIP 2-2/0/10-2/0 AL/CU

MFG Item Number
KVS26A

KVS26A Burndy Connectors, KVS-A Series, OKLIP 2-2/0/10-2/0 AL/CU

MFG Item Number
KVS26A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Connectors, KVS-A Series
Item #
KVS26A
OKLIP 2-2/0/10-2/0 AL/CU

KVS-A Series Information

Three‑piece, high‑conductivity, non‑copper bearing aluminum alloy connector with thick spacer and aluminum hardware. Hardware in KVS26A and KVS28A is stainless steel.
Recommended for heavy duty dissimilar metal applications. Spacer separates conductors and provides long contact length.
Belted entrances prevent chafing and permit easier assembly of conductors. Longer, peened bolt, permits swivel action for easier installation. Neoprene ring prevents loss of shorter bolt. PENETROX™ joint compound recommended with aluminum and ACSR.

Specifications

Specifications
Manufacturer Part Number KVS26A
Manufacturer Burndy
Product Series KVS-A
Family Series Burndy Connectors, KVS-A Series
Description OKLIP 2-2/0/10-2/0 AL/CU
Style Dual Bolt
Composition Aluminum
Cond. AWG Main 2-2/0 AWG
Cond. AWG Tap 10-2/0 AWG
Net Weight 0.19 lbs
Gross Weight 0.19 lbs
Alternatives
DBA-2/0S
DBA-2/0S
Ilsco Fittings, DBA Series