Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
KVS28 Burndy Connectors, KVS Series, Cable Clamp, 4/0
KVS28 Burndy Connectors, KVS Series, Cable Clamp, 4/0
This item cannot be canceled or returned
Description
Compact, two‑piece, high strength; high copper alloy BURNDY® OKLIP™ recommended for heavy duty connections. Neoprene rings hold bolts in place during installation. Installed with ordinary wrench.
Specifications
Specifications
Manufacturer Part Number
KVS28
Manufacturer
Burndy
Product Series
KVS
Family Series
Burndy Connectors, KVS Series
Description
Cable Clamp, 4/0
Style
Dual Bolt
Composition
Copper
Cond. AWG Main
1/0-4/0 AWG
Cond. AWG Tap
10-4/0 AWG
Approvals
CSA, UL
Net Weight
0.31 lbs
Gross Weight
0.31 lbs
KVS28
Burndy Connectors, KVS Series