KVSU28

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KVSU28 Burndy Connectors, KVSU Series, UNIV OKLIP 1/0-4/0/6-4/0

MFG Item Number
KVSU28

KVSU28 Burndy Connectors, KVSU Series, UNIV OKLIP 1/0-4/0/6-4/0

MFG Item Number
KVSU28
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, KVSU Series
Item #
KVSU28
UNIV OKLIP 1/0-4/0/6-4/0

KVSU Series Information

  • Compact, high strength, tin plated copper alloy two‑piece connector with spacer and tin‑plated silicon bronze DURIUM™ hardware
  • Recommended for heavy duty connections
  • Spacer separates dissimilar conductors and provides long contact length
  • Neoprene ring prevents loss of shorter bolt during installation
  • Longer peened bolt permits swivel action for easier installation
  • Use of PENETROX joint compound recommended with aluminum and ACSR

Specifications

Specifications
Manufacturer Part Number KVSU28
Manufacturer Burndy
Product Series KVSU
Family Series Burndy Connectors, KVSU Series
Description UNIV OKLIP 1/0-4/0/6-4/0
Style Dual Bolt
Composition Copper
Cond. AWG Main 1/0-4/0 AWG
Cond. AWG Tap 6-4/0 AWG
Approvals CSA
Net Weight 0.38 lbs
Gross Weight 0.38 lbs
Alternatives
IKS-4/0
IKS-4/0
Ilsco Fittings, IKS Series