Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Grounding, KW Series
KW-4
Penn Union Grounding, KW Series
Bronze Ground Clamp for Armored
This item cannot be canceled or returned
Description
Bronze Ground Clamp for Armored
Specifications
Specifications
| Manufacturer Part Number |
KW4 |
| Manufacturer |
Penn Union |
| Product Series |
KW |
| Family Series |
Penn Union Grounding, KW Series |
| Description |
Bronze Ground Clamp for Armored Cable with 360 deg Swivel Hub |
| Number of Conductors |
1 |
| Conductor Size |
8 - 4/0 sol. |
| Material |
Bronze |
| Compression Style |
Split Frame Clamp |
| For Use With |
Pipe |
| Mounting |
Direct on Pipe |
| Direct Burial |
Yes |
| Approvals |
cULus |
| Net Weight |
1.021 lbs |
| Gross Weight |
1.021 lbs |
KW-4
Penn Union Grounding, KW Series