Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ACI-Automation Components Panel Meters & Gauges, KW320 Series
KW320Q-P1-D-W-RC-XX
ACI-Automation Components Panel Meters & Gauges, KW320 Series
Power Quality Meter, Bi-Directional,
Item Number
KW320Q-P1-D-W-RC-XX
This item cannot be canceled or returned
Description
Panel Meters & Gauges, KW320 Series
Item #
KW320Q-P1-D-W-RC-XX
Power Quality Meter, Bi-Directional,
Power Meter 3 Channel 0.2 Class Multiple Communication Protocols 400 Metering Parameters 3 CT Inputs A multi‑functional power meter used for measuring different parameters. Useful in industrial and commercial settings. Has an accumulated parameter update rate of one second.
Specifications
Specifications
Manufacturer Part Number
148250
Manufacturer
ACI-Automation Components
Product Series
KW320
Family Series
ACI-Automation Components Panel Meters & Gauges, KW320 Series
Description
Power Quality Meter, Bi-Directional, 3 Circuit, ANSI 0.2 Class Accuracy, Serial/Ethernet Communications,
Communication
Modbus
Display
Yes
Line Voltage
100-400 VAC
Power Supply
100-415 VAC
Approvals
CE, cULus
Net Weight
0.77 lbs
Gross Weight
0.77 lbs
KW320Q-P1-D-W-RC-XX
ACI-Automation Components Panel Meters & Gauges, KW320 Series