Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KW3250D09 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
KW3250D09
KW3250D09 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
KW3250D09
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
KW3250D09 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
250 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Adj. Thermal / Adj. Magnetic |
| Mounting |
Panel |
| Gross Weight |
13.5 lbs |
| Net Weight |
13.5 lbs |
KW3250D09
Eaton Circuit Breakers