Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KW3315V Eaton Circuit Breakers, 3 POLE 315A KW BREAKER, 50 DEG. C
MFG Item Number
KW3315V

KW3315V Eaton Circuit Breakers, 3 POLE 315A KW BREAKER, 50 DEG. C

MFG Item Number
KW3315V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
KW3315V
3 POLE 315A KW BREAKER, 50 DEG. C

Series Information

Specifications

Specifications
Manufacturer Part Number KW3315V
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description 3 POLE 315A KW BREAKER, 50 DEG. C
Poles 3
Current Rating 315 A
Max Voltage 600 VAC
Trip Unit Adj. Thermal / Adj. Magnetic
Mounting Panel
Gross Weight 11.84 lbs
Net Weight 11.8 lbs