Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KW3400V2D14Y39 Eaton Circuit Breakers, KW 3P 400A 55 DEG C TRIP UNIT, END
MFG Item Number
KW3400V2D14Y39
KW3400V2D14Y39 Eaton Circuit Breakers, KW 3P 400A 55 DEG C TRIP UNIT, END
MFG Item Number
KW3400V2D14Y39
This item cannot be canceled or returned
Description
KW 3P 400A 55 DEG C TRIP UNIT, END
Specifications
Specifications
| Manufacturer Part Number |
KW3400V2D14Y39 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
KW 3P 400A 55 DEG C TRIP UNIT, END CAP METRIC LINE SIDE, |
| Poles |
3 |
| Current Rating |
400 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Adj. Thermal / Adj. Magnetic |
| Mounting |
Panel |
| Gross Weight |
12.7 lbs |
| Net Weight |
12.7 lbs |
KW3400V2D14Y39
Eaton Circuit Breakers