Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KW3400WS44X38Y02 Eaton Circuit Breakers, KW BREAKER 3P 400A W/12-24VAC/DC
MFG Item Number
KW3400WS44X38Y02
KW3400WS44X38Y02 Eaton Circuit Breakers, KW BREAKER 3P 400A W/12-24VAC/DC
MFG Item Number
KW3400WS44X38Y02
This item cannot be canceled or returned
Description
KW BREAKER 3P 400A W/12-24VAC/DC
Specifications
Specifications
| Manufacturer Part Number |
KW3400WS44X38Y02 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
KW BREAKER 3P 400A W/12-24VAC/DC S/T LH W/ TERM BLK. |
| Poles |
3 |
| Current Rating |
400 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Adj. Thermal / Adj. Magnetic |
| Mounting |
Panel |
| Gross Weight |
13.7 lbs |
| Net Weight |
13.7 lbs |
KW3400WS44X38Y02
Eaton Circuit Breakers