Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KW4200 Eaton Circuit Breakers, KW 4P 200A BREAKER W/KT4200TA TRIP,
MFG Item Number
KW4200

KW4200 Eaton Circuit Breakers, KW 4P 200A BREAKER W/KT4200TA TRIP,

MFG Item Number
KW4200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
KW4200
KW 4P 200A BREAKER W/KT4200TA TRIP,

Series Information

Specifications

Specifications
Manufacturer Part Number KW4200
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description KW 4P 200A BREAKER W/KT4200TA TRIP, TA300KM LINE AND LOAD
Poles 4
Current Rating 200 A
Max Voltage 600 VAC
Trip Unit Adj. Thermal / Adj. Magnetic
Mounting Panel
Gross Weight 13.7 lbs
Net Weight 13.7 lbs