Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KW4400KW23 Eaton Circuit Breakers, LH BREAKER
MFG Item Number
KW4400KW23
KW4400KW23 Eaton Circuit Breakers, LH BREAKER
MFG Item Number
KW4400KW23
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
KW4400KW23 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
LH BREAKER |
| Poles |
4 |
| Current Rating |
400 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Adj. Thermal / Adj. Magnetic |
| Mounting |
Panel |
| Gross Weight |
15.7 lbs |
| Net Weight |
15.7 lbs |
KW4400KW23
Eaton Circuit Breakers