KWN Series Information
| Manufacturer Part Number | KWN-R-10 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | KWN |
| Family Series | Eaton's Bussmann series Fuses, KWN Series |
| Description | Eaton Bussmann series KWN-R fuse, 10 A, Class RK1, Non-indicating, Standard |
| Fuse Type | UL Class RK1 |
| Current Rating | 10 A |
| AC Voltage | 250 VAC |
| DC Voltage | 250 VDC |
| Class | RK1 |
| Characteristic | Fast Acting |
| Interrupt Rating | 200 kA @ 250 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Approvals | CE, CSA, UL |
| Net Weight | 0.4 lbs |
| Gross Weight | 0.4 lbs |