KWPH075
Killark Light Fixtures, KWP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KWPH075

Killark Light Fixtures, KWP Series

KWPH075

Killark Light Fixtures, KWP Series
70W MH 480V WALLPACK
MFG Item Number
KWPH075
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, KWP Series
Item #
KWPH075
70W MH 480V WALLPACK

KWP Series Information


Specifications

Specifications
Manufacturer Part Number KWPH075
Manufacturer Killark
Product Series KWP
Family Series Killark Light Fixtures, KWP Series
Description 70W MH 480V WALLPACK
Voltage 480 VAC
Lamp Type Metal Halide
Power 70 W
Hub Size 1/2 "
Mounting Wall
Lamp Base Mogul
Enclosed Yes
Gasket Included Yes
NEMA Rating NEMA 3, NEMA 4X
Nominal Voltage 480 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs