Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Light Fixtures, KWP Series
KWPP155
Killark Light Fixtures, KWP Series
150W MHP 480 VOLT WALLPACK
This item cannot be canceled or returned
Description
Light Fixtures, KWP Series
150W MHP 480 VOLT WALLPACK
Specifications
Specifications
| Manufacturer Part Number |
KWPP155 |
| Manufacturer |
Killark |
| Product Series |
KWP |
| Family Series |
Killark Light Fixtures, KWP Series |
| Description |
150W MHP 480 VOLT WALLPACK |
| Voltage |
480 VAC |
| Lamp Type |
Metal Halide Pulse |
| Power |
150 W |
| Hub Size |
1/2 " |
| Mounting |
Wall |
| Lamp Base |
Mogul |
| Enclosed |
Yes |
| Gasket Included |
Yes |
| NEMA Rating |
NEMA 3, NEMA 4X |
| Nominal Voltage |
480 VAC |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
KWPP155
Killark Light Fixtures, KWP Series