Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Light Fixtures, KWP Series
KWPS070
Killark Light Fixtures, KWP Series
70W HPS QUAD VOLT WALLPACK
This item cannot be canceled or returned
Description
Light Fixtures, KWP Series
70W HPS QUAD VOLT WALLPACK
Specifications
Specifications
| Manufacturer Part Number |
KWPS070 |
| Manufacturer |
Killark |
| Product Series |
KWP |
| Family Series |
Killark Light Fixtures, KWP Series |
| Description |
70W HPS QUAD VOLT WALLPACK |
| Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Lamp Type |
High Pressure Sodium |
| Power |
70 W |
| Hub Size |
1/2 " |
| Mounting |
Wall |
| Lamp Base |
Mogul |
| Enclosed |
Yes |
| Gasket Included |
Yes |
| NEMA Rating |
NEMA 3, NEMA 4X |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Approvals |
CSA, UL |
| Net Weight |
22.42 lbs |
| Gross Weight |
22.42 lbs |
KWPS070
Killark Light Fixtures, KWP Series