KWS Series Information
| Manufacturer Part Number | KWS-R-30 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | KWS |
| Family Series | Eaton's Bussmann series Fuses, KWS Series |
| Description | Eaton Bussmann series KWS-R fuse, Photovoltaic systems, Inverters, Panelboards, 30 A, Class RK1, Non-indicating, Blade end x blade end, 100 kAIC at 600 Vdc, 200 kAIC at 600 Vac, Standard |
| Fuse Type | UL Class RK1 |
| Current Rating | 30 A |
| AC Voltage | 600 VAC |
| DC Voltage | 600 VDC |
| Class | RK1 |
| Characteristic | Fast Acting |
| Interrupt Rating | 200 kA @ 600 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Approvals | CE, CSA, UL |
| Net Weight | 0.13 lbs |
| Gross Weight | 0.13 lbs |