Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KXCMS11N
Metal Body With 1Na + 1-N/C Snap
This item cannot be canceled or returned
Description
Metal Body With 1Na + 1-N/C Snap
Specifications
Specifications
| Manufacturer |
Lovato |
| Family Series |
Lovato Miscellaneous |
| Manufacturer Part Number |
KXCMS11N |
| Description |
Metal Body With 1Na + 1-N/C Snap Action - |
| Net Weight |
0.305 lbs |
| Gross Weight |
0.33 lbs |
KXCMS11N
Lovato Miscellaneous