KXHE122A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KXHE122A Kooltronic Heat Exchangers, Heat Exchanger, Ext Mount, 120VAC,

MFG Item Number
KXHE122A

KXHE122A Kooltronic Heat Exchangers, Heat Exchanger, Ext Mount, 120VAC,

MFG Item Number
KXHE122A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Exchangers, Series
Item #
KXHE122A
Heat Exchanger, Ext Mount, 120VAC,

Series Information

Specifications

Specifications
Manufacturer Part Number KXHE122A
Manufacturer Kooltronic
Family Series Kooltronic Heat Exchangers
Description Heat Exchanger, Ext Mount, 120VAC, Aluminum Core, 115VOLT 50/60HZ
Nominal Voltage 120 V
Current Rating 1.1 A
Power 90 W
Composition Heavy Duty Steel
Closed Loop Cooling Yes
Air In 19 °F
Replaceable Filter Yes
NEMA Rating NEMA 12
Approvals UL
Net Weight 30 lbs
Gross Weight 30 lbs